Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 16.00mm

  • Zoro #: G0495866
  • Mfr #: 29606299

$157.28

  • Drill Bit Size: 16.00mm
  • Drill Bit Point Angle: 135 Degrees
  • Grade: High Performance
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29606299 Specifications

  • Zoro #: G0495866
  • Mfr #: 29606299
Drill Bit Size: 16.00mm Drill Bit Point Angle: 135 Degrees
Grade: High Performance Drill Bit Grouping: Drill Bit
Shank Dia.: 15.50mm Point Type: Self Centering, Honed, Helical Relief
Drill Bit Finish: TiN Decimal Equivalent: 0.6299
Drill Bit Dimension Type: Metric Drill Bit Material: Carbide-Tipped
Overall Length: 148.00mm Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Flute Length: 87.00mm Depth:Dia. Ratio: 4xD
Sizes Included: 16.00mm Item: Screw Machine Drill Bit
Cutting Direction: Right Hand Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 16.00mm, Decimal Equivalent 0.6299, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 148.00mm, Grade High Performance, Shank Dia. 15.50mm, Flute Length 87.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 16.00mm, Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29606299