Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 17.00mm

  • Zoro #: G0495820
  • Mfr #: 29606693

$157.28

  • Flute Length: 93.00mm
  • Decimal Equivalent: 0.6693
  • Depth:Dia. Ratio: 4xD
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29606693 Specifications

  • Zoro #: G0495820
  • Mfr #: 29606693
Flute Length: 93.00mm Decimal Equivalent: 0.6693
Depth:Dia. Ratio: 4xD Drill Bit Point Angle: 135 Degrees
Drill Bit Size: 17.00mm Shank Dia.: 16.50mm
Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon Point Type: Self Centering, Honed, Helical Relief
Drill Bit Grouping: Drill Bit Drill Bit Material: Carbide-Tipped
Grade: High Performance Overall Length: 154.00mm
Drill Bit Dimension Type: Metric Drill Bit Finish: TiN
Sizes Included: 17.00mm Item: Screw Machine Drill Bit
Cutting Direction: Right Hand Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 17.00mm, Decimal Equivalent 0.6693, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 154.00mm, Grade High Performance, Shank Dia. 16.50mm, Flute Length 93.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 17.00mm, Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29606693