Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 17/32in.

  • Zoro #: G0495988
  • Mfr #: 29605312

$155.82

  • Depth x Dia. Ratio: 4xD
  • Decimal Equivalent: 0.5313
  • Sizes Included: 17/32"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29605312 Specifications

  • Zoro #: G0495988
  • Mfr #: 29605312
Depth x Dia. Ratio: 4xD Decimal Equivalent: 0.5313
Sizes Included: 17/32" Drill Bit Finish: TiN
Drill Bit Size: 17/32" Drill Bit Material: Carbide-Tipped
Item: Screw Machine Drill Bit Depth:Dia. Ratio: 4xD
Shank Dia.: 33/64" Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Drill Bit Grouping: Drill Bit Drill Bit Point Angle: 135 Degrees
Flute Length: 76.20mm Point Type: Self Centering, Honed, Helical Relief
Drill Bit Dimension Type: Fractional Inch Grade: High Performance
Overall Length: 137.00mm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 17/32 In., Decimal Equivalent 0.5313, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 137.00mm, Grade High Performance, Shank Dia. 33/64 In., Flute Length 76.20mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 17/32 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29605312