Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 19/32in.

  • Zoro #: G0495909
  • Mfr #: 29605938

$165.02

  • Point Type: Self Centering, Honed, Helical Relief
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Grouping: Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29605938 Specifications

  • Zoro #: G0495909
  • Mfr #: 29605938
Point Type: Self Centering, Honed, Helical Relief Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill Bit Drill Bit Size: 19/32"
Flute Length: 83.00mm Drill Bit Material: Carbide-Tipped
Depth:Dia. Ratio: 4xD Drill Bit Finish: TiN
Item: Screw Machine Drill Bit Decimal Equivalent: 0.5938
Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon Overall Length: 144.00mm
Sizes Included: 19/32" Grade: High Performance
Shank Dia.: 37/64" Drill Bit Point Angle: 135 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 19/32 In., Decimal Equivalent 0.5938, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 144.00mm, Grade High Performance, Shank Dia. 37/64 In., Flute Length 83.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 19/32 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29605938