Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 19.50mm

  • Zoro #: G0495708
  • Mfr #: 29607677

$173.86

  • Drill Bit Material: Carbide-Tipped
  • Sizes Included: 19.50mm
  • Overall Length: 172.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29607677 Specifications

  • Zoro #: G0495708
  • Mfr #: 29607677
Drill Bit Material: Carbide-Tipped Sizes Included: 19.50mm
Overall Length: 172.00mm Item: Screw Machine Drill Bit
Flute Length: 109.00mm Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Drill Bit Dimension Type: Metric Decimal Equivalent: 0.7677
Grade: High Performance Drill Bit Grouping: Drill Bit
Shank Dia.: 19.00mm Depth:Dia. Ratio: 4xD
Drill Bit Size: 19.50mm Drill Bit Finish: TiN
Point Type: Self Centering, Honed, Helical Relief Drill Bit Point Angle: 135 Degrees
Cutting Direction: Right Hand Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 19.50mm, Decimal Equivalent 0.7677, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 172.00mm, Grade High Performance, Shank Dia. 19.00mm, Flute Length 109.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 19.50mm, Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29607677