Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 19/64in.

  • Zoro #: G0496295
  • Mfr #: 29602969
$136.95
  • Drill Bit Material: Carbide-Tipped
  • Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
  • Depth:Dia. Ratio: 4xD
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29602969 Specifications

  • Zoro #: G0496295
  • Mfr #: 29602969
Drill Bit Material: Carbide-Tipped Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Depth:Dia. Ratio: 4xD Drill Bit Dimension Type: Fractional Inch
Drill Bit Finish: TiN Point Type: Self Centering, Honed, Helical Relief
Grade: High Performance Flute Length: 1-3/4"
Sizes Included: 19/64" Drill Bit Size: 19/64"
Shank Dia.: 9/32" Decimal Equivalent: 0.2969
Item: Screw Machine Drill Bit Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 135 Degrees Overall Length: 106.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 19/64 In., Decimal Equivalent 0.2969, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 106.00mm, Grade High Performance, Shank Dia. 9/32 In., Flute Length 1-3/4 In., Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 19/64 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29602969