Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 21/32in.

  • Zoro #: G0495839
  • Mfr #: 29606562

$165.02

  • Flute Length: 93.00mm
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Finish: TiN
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29606562 Specifications

  • Zoro #: G0495839
  • Mfr #: 29606562
Flute Length: 93.00mm Drill Bit Grouping: Drill Bit
Drill Bit Finish: TiN Drill Bit Size: 21/32"
Drill Bit Point Angle: 135 Degrees Point Type: Self Centering, Honed, Helical Relief
Drill Bit Dimension Type: Fractional Inch Decimal Equivalent: 0.6563
Depth:Dia. Ratio: 4xD Drill Bit Material: Carbide-Tipped
Grade: High Performance Overall Length: 154.00mm
Sizes Included: 21/32" Depth x Dia. Ratio: 4xD
Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon Shank Dia.: 41/64"
Item: Screw Machine Drill Bit Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 21/32 In., Decimal Equivalent 0.6563, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 154.00mm, Grade High Performance, Shank Dia. 41/64 In., Flute Length 93.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 21/32 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29606562