Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 21.50mm

  • Zoro #: G0495610
  • Mfr #: 29608465

$201.69

  • Drill Bit Size: 21.50mm
  • Flute Length: 117.00mm
  • Shank Dia.: 21.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29608465 Specifications

  • Zoro #: G0495610
  • Mfr #: 29608465
Drill Bit Size: 21.50mm Flute Length: 117.00mm
Shank Dia.: 21.00mm Drill Bit Grouping: Drill Bit
Drill Bit Finish: TiN Sizes Included: 21.50mm
Point Type: Self Centering, Honed, Helical Relief Drill Bit Dimension Type: Metric
Overall Length: 180.00mm Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Grade: High Performance Depth:Dia. Ratio: 4xD
Drill Bit Point Angle: 135 Degrees Item: Screw Machine Drill Bit
Decimal Equivalent: 0.8465 Drill Bit Material: Carbide-Tipped
Cutting Direction: Right Hand Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 21.50mm, Decimal Equivalent 0.8465, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 180.00mm, Grade High Performance, Shank Dia. 21.00mm, Flute Length 117.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 21.50mm, Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29608465