Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 22.50mm

  • Zoro #: G0495577
  • Mfr #: 29608858

$214.00

  • Drill Bit Dimension Type: Metric
  • Flute Length: 124.00mm
  • Drill Bit Finish: TiN
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29608858 Specifications

  • Zoro #: G0495577
  • Mfr #: 29608858
Drill Bit Dimension Type: Metric Flute Length: 124.00mm
Drill Bit Finish: TiN Drill Bit Point Angle: 135 Degrees
Overall Length: 187.00mm Item: Screw Machine Drill Bit
Depth:Dia. Ratio: 4xD Point Type: Self Centering, Honed, Helical Relief
Drill Bit Size: 22.50mm Drill Bit Grouping: Drill Bit
Drill Bit Material: Carbide-Tipped Grade: High Performance
Sizes Included: 22.50mm Shank Dia.: 22.00mm
Decimal Equivalent: 0.8858 Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Cutting Direction: Right Hand Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 22.50mm, Decimal Equivalent 0.8858, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 187.00mm, Grade High Performance, Shank Dia. 22.00mm, Flute Length 124.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 22.50mm, Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29608858