Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 24.00mm

  • Zoro #: G0495507
  • Mfr #: 29609449

$224.69

  • Point Type: Self Centering, Honed, Helical Relief
  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Grouping: Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29609449 Specifications

  • Zoro #: G0495507
  • Mfr #: 29609449
Point Type: Self Centering, Honed, Helical Relief Drill Bit Material: Carbide-Tipped
Drill Bit Grouping: Drill Bit Flute Length: 132.00mm
Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon Drill Bit Point Angle: 135 Degrees
Depth:Dia. Ratio: 4xD Drill Bit Finish: TiN
Item: Screw Machine Drill Bit Sizes Included: 24.00mm
Drill Bit Size: 24.00mm Overall Length: 195.00mm
Shank Dia.: 23.50mm Drill Bit Dimension Type: Metric
Grade: High Performance Decimal Equivalent: 0.9449
Cutting Direction: Right Hand Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 24.00mm, Decimal Equivalent 0.9449, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 195.00mm, Grade High Performance, Shank Dia. 23.50mm, Flute Length 132.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 24.00mm, Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29609449