Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 25/64in.

  • Zoro #: G0496146
  • Mfr #: 29603906

$150.32

  • Drill Bit Finish: TiN
  • Depth:Dia. Ratio: 4xD
  • Drill Bit Dimension Type: Fractional Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29603906 Specifications

  • Zoro #: G0496146
  • Mfr #: 29603906
Drill Bit Finish: TiN Depth:Dia. Ratio: 4xD
Drill Bit Dimension Type: Fractional Inch Overall Length: 119.00mm
Shank Dia.: 3/8" Grade: High Performance
Drill Bit Grouping: Drill Bit Drill Bit Material: Carbide-Tipped
Item: Screw Machine Drill Bit Sizes Included: 25/64"
Drill Bit Size: 25/64" Flute Length: 58.00mm
Drill Bit Point Angle: 135 Degrees Point Type: Self Centering, Honed, Helical Relief
Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon Decimal Equivalent: 0.3906
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 25/64 In., Decimal Equivalent 0.3906, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 119.00mm, Grade High Performance, Shank Dia. 3/8 In., Flute Length 58.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 25/64 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29603906