Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 29/32in.

  • Zoro #: G0495540
  • Mfr #: 29609062

$208.10

  • Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
  • Shank Dia.: 57/64"
  • Point Type: Self Centering, Honed, Helical Relief
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29609062 Specifications

  • Zoro #: G0495540
  • Mfr #: 29609062
Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon Shank Dia.: 57/64"
Point Type: Self Centering, Honed, Helical Relief Decimal Equivalent: 0.9062
Flute Length: 124.00mm Drill Bit Grouping: Drill Bit
Drill Bit Size: 29/32" Drill Bit Point Angle: 135 Degrees
Sizes Included: 29/32" Overall Length: 187.00mm
Item: Screw Machine Drill Bit Drill Bit Finish: TiN
Drill Bit Dimension Type: Fractional Inch Depth x Dia. Ratio: 4xD
Depth:Dia. Ratio: 4xD Grade: High Performance
Drill Bit Material: Carbide-Tipped Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 29/32 In., Decimal Equivalent 0.9063, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 187.00mm, Grade High Performance, Shank Dia. 57/64 In., Flute Length 124.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 29/32 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29609062