Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 3-15/16in.L

  • Zoro #: G0496365
  • Mfr #: 29602570

$136.95

  • Drill Bit Finish: TiN
  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Point Angle: 135 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29602570 Specifications

  • Zoro #: G0496365
  • Mfr #: 29602570
Drill Bit Finish: TiN Drill Bit Material: Carbide-Tipped
Drill Bit Point Angle: 135 Degrees Grade: High Performance
Decimal Equivalent: 0.2570 Item: Screw Machine Drill Bit
Drill Bit Size: F Overall Length: 100.00mm
Drill Bit Grouping: Drill Bit Sizes Included: F
Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon Point Type: Self Centering, Honed, Helical Relief
Flute Length: 39.00mm Drill Bit Dimension Type: Letter
Shank Dia.: 1/4" Depth:Dia. Ratio: 4xD
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Letter, Drill Bit Size F, Decimal Equivalent 0.2570, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 100.00mm, Grade High Performance, Shank Dia. 1/4 In., Flute Length 39.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included F, Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29602570