Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 33/64in.

  • Zoro #: G0495997
  • Mfr #: 29605156

$171.35

  • Point Type: Self Centering, Honed, Helical Relief
  • Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
  • Shank Dia.: 1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29605156 Specifications

  • Zoro #: G0495997
  • Mfr #: 29605156
Point Type: Self Centering, Honed, Helical Relief Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Shank Dia.: 1/2" Drill Bit Dimension Type: Fractional Inch
Depth:Dia. Ratio: 4xD Overall Length: 137.00mm
Flute Length: 76.20mm Drill Bit Point Angle: 135 Degrees
Decimal Equivalent: 0.5156 Drill Bit Grouping: Drill Bit
Sizes Included: 33/64" Item: Screw Machine Drill Bit
Drill Bit Material: Carbide-Tipped Drill Bit Finish: TiN
Drill Bit Size: 33/64" Grade: High Performance
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 33/64 In., Decimal Equivalent 0.5156, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 137.00mm, Grade High Performance, Shank Dia. 1/2 In., Flute Length 76.20mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 33/64 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29605156