Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 3/4in.

  • Zoro #: G0495726
  • Mfr #: 29607500

$169.05

  • Flute Length: 105.00mm
  • Shank Dia.: 47/64"
  • Drill Bit Dimension Type: Fractional Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29607500 Specifications

  • Zoro #: G0495726
  • Mfr #: 29607500
Flute Length: 105.00mm Shank Dia.: 47/64"
Drill Bit Dimension Type: Fractional Inch Decimal Equivalent: 0.7500
Depth:Dia. Ratio: 4xD Sizes Included: 3/4"
Overall Length: 166.00mm Drill Bit Size: 3/4"
Item: Screw Machine Drill Bit Point Type: Self Centering, Honed, Helical Relief
Grade: High Performance Drill Bit Grouping: Drill Bit
Drill Bit Material: Carbide-Tipped Drill Bit Point Angle: 135 Degrees
Drill Bit Finish: TiN Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 3/4 In., Decimal Equivalent 0.7500, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 166.00mm, Grade High Performance, Shank Dia. 47/64 In., Flute Length 105.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 3/4 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29607500