Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 39.64in.

  • Zoro #: G0495890
  • Mfr #: 29606094

$169.05

  • Depth:Dia. Ratio: 4xD
  • Shank Dia.: 19/32"
  • Drill Bit Point Angle: 135 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29606094 Specifications

  • Zoro #: G0495890
  • Mfr #: 29606094
Depth:Dia. Ratio: 4xD Shank Dia.: 19/32"
Drill Bit Point Angle: 135 Degrees Drill Bit Material: Carbide-Tipped
Decimal Equivalent: 0.6094 Flute Length: 87.00mm
Sizes Included: 39/64" Overall Length: 148.00mm
Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon Drill Bit Finish: TiN
Point Type: Self Centering, Honed, Helical Relief Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill Bit Item: Screw Machine Drill Bit
Grade: High Performance Drill Bit Size: 39/64"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 39/64 In., Decimal Equivalent 0.6094, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 148.00mm, Grade High Performance, Shank Dia. 19/32 In., Flute Length 87.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 39/64 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29606094