Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 41/64in.

  • Zoro #: G0495857
  • Mfr #: 29606406

$157.28

  • Drill Bit Grouping: Drill Bit
  • Shank Dia.: 5/8"
  • Drill Bit Point Angle: 135 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29606406 Specifications

  • Zoro #: G0495857
  • Mfr #: 29606406
Drill Bit Grouping: Drill Bit Shank Dia.: 5/8"
Drill Bit Point Angle: 135 Degrees Item: Screw Machine Drill Bit
Point Type: Self Centering, Honed, Helical Relief Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Drill Bit Finish: TiN Flute Length: 93.00mm
Decimal Equivalent: 0.6406 Drill Bit Dimension Type: Fractional Inch
Overall Length: 154.00mm Sizes Included: 41/64"
Drill Bit Size: 41/64" Depth:Dia. Ratio: 4xD
Drill Bit Material: Carbide-Tipped Grade: High Performance
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 41/64 In., Decimal Equivalent 0.6406, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 154.00mm, Grade High Performance, Shank Dia. 5/8 In., Flute Length 93.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 41/64 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29606406