Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 43/64in.

  • Zoro #: G0495811
  • Mfr #: 29606719

$157.28

  • Overall Length: 158.00mm
  • Shank Dia.: 21/32"
  • Flute Length: 97.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29606719 Specifications

  • Zoro #: G0495811
  • Mfr #: 29606719
Overall Length: 158.00mm Shank Dia.: 21/32"
Flute Length: 97.00mm Drill Bit Point Angle: 135 Degrees
Grade: High Performance Depth:Dia. Ratio: 4xD
Sizes Included: 43/64" Drill Bit Finish: TiN
Point Type: Self Centering, Honed, Helical Relief Drill Bit Size: 43/64"
Drill Bit Grouping: Drill Bit Decimal Equivalent: 0.6719
Drill Bit Dimension Type: Fractional Inch Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Item: Screw Machine Drill Bit Drill Bit Material: Carbide-Tipped
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 43/64 In., Decimal Equivalent 0.6719, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 158.00mm, Grade High Performance, Shank Dia. 21/32 In., Flute Length 97.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 43/64 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29606719