Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 45/64in.

  • Zoro #: G0495787
  • Mfr #: 29607031

$186.88

  • Shank Dia.: 11/16"
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Point Angle: 135 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29607031 Specifications

  • Zoro #: G0495787
  • Mfr #: 29607031
Shank Dia.: 11/16" Drill Bit Dimension Type: Fractional Inch
Drill Bit Point Angle: 135 Degrees Drill Bit Finish: TiN
Flute Length: 100.00mm Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Grade: High Performance Depth:Dia. Ratio: 4xD
Overall Length: 161.00mm Decimal Equivalent: 0.7031
Drill Bit Grouping: Drill Bit Point Type: Self Centering, Honed, Helical Relief
Drill Bit Material: Carbide-Tipped Item: Screw Machine Drill Bit
Drill Bit Size: 45/64" Sizes Included: 45/64"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 45/64 In., Decimal Equivalent 0.7031, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 161.00mm, Grade High Performance, Shank Dia. 11/16 In., Flute Length 100.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 45/64 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29607031