Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 49/64in.

  • Zoro #: G0495717
  • Mfr #: 29607656

$173.86

  • Grade: High Performance
  • Drill Bit Dimension Type: Fractional Inch
  • Sizes Included: 49/64"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29607656 Specifications

  • Zoro #: G0495717
  • Mfr #: 29607656
Grade: High Performance Drill Bit Dimension Type: Fractional Inch
Sizes Included: 49/64" Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Item: Screw Machine Drill Bit Point Type: Self Centering, Honed, Helical Relief
Drill Bit Material: Carbide-Tipped Drill Bit Point Angle: 135 Degrees
Shank Dia.: 3/4" Decimal Equivalent: 0.7656
Drill Bit Size: 49/64" Overall Length: 172.00mm
Drill Bit Grouping: Drill Bit Flute Length: 109.00mm
Depth:Dia. Ratio: 4xD Drill Bit Finish: TiN
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 49/64 In., Decimal Equivalent 0.7656, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 172.00mm, Grade High Performance, Shank Dia. 3/4 In., Flute Length 109.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 49/64 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29607656