Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 5/16in.

  • Zoro #: G0496286
  • Mfr #: 29603125
$145.48
  • Overall Length: 4 5/32 in
  • Drill Bit Material: Carbide-Tipped
  • Flute Length: 1 3/4 in
See full product details
This item ships free.

Cjt Koolcarb #29603125 Specifications

  • Zoro #: G0496286
  • Mfr #: 29603125
Overall Length: 4 5/32 in Drill Bit Material: Carbide-Tipped
Flute Length: 1 3/4 in Drill Bit Point Angle: 135 Degrees
Depth:Dia. Ratio: 4xD Drill Bit Size: 5/16 in
Item: Screw Machine Drill Bit Decimal Equivalent: 0.3125
Point Type: Self Centering, Honed, Helical Relief Drill Bit Dimension Type: Fractional Inch
Shank Dia.: 19/64 in Drill Bit Grouping: Drill Bit
Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon Sizes Included: 5/16"
Grade: High Performance Drill Bit Finish: TiN
Number of Flutes: 2 Standards: Not Rated
Cutting Direction: Right Hand Flute Type: Spiral
Coolant Fed: Coolant Through Number of Coolant Holes: 2
Shank Type - Machining: Straight Drill Length Class: Screw Machine Length
Material - Machining: Carbide Tipped Maximum Drilling Depth: 1 3/4 in
Measurement System: Fractional Inch Shank Length: 2 13/32 in
Drill Point Length: 4.93 mm Material Grade - Machining: High Performance
Finish - Machining: TiN Drill Bit Point Type: Helical Relieved Honed Point
Spiral Direction: Right Hand Drill Diameter Tolerance: +0.0000 in /-0.0010 in
Primary Material Application ISO Code: H, K, M, N, P Primary Material Application: All Materials
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 135 Degrees , Helical Relieved Honed Point, Carbide Tipped, TiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3125

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29603125