Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 53/64in.

  • Zoro #: G0495638
  • Mfr #: 29608281

$201.69

  • Depth:Dia. Ratio: 4xD
  • Drill Bit Finish: TiN
  • Sizes Included: 53/64"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29608281 Specifications

  • Zoro #: G0495638
  • Mfr #: 29608281
Depth:Dia. Ratio: 4xD Drill Bit Finish: TiN
Sizes Included: 53/64" Drill Bit Grouping: Drill Bit
Point Type: Self Centering, Honed, Helical Relief Drill Bit Material: Carbide-Tipped
Drill Bit Dimension Type: Fractional Inch Item: Screw Machine Drill Bit
Flute Length: 117.00mm Drill Bit Size: 53/64"
Decimal Equivalent: 0.8281 Grade: High Performance
Drill Bit Point Angle: 135 Degrees Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Overall Length: 180.00mm Shank Dia.: 13/16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 53/64 In., Decimal Equivalent 0.8281, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 180.00mm, Grade High Performance, Shank Dia. 13/16 In., Flute Length 117.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 53/64 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29608281