Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 5/8in.

  • Zoro #: G0495875
  • Mfr #: 29606250

$153.54

  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Finish: TiN
  • Drill Bit Material: Carbide-Tipped
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29606250 Specifications

  • Zoro #: G0495875
  • Mfr #: 29606250
Drill Bit Dimension Type: Fractional Inch Drill Bit Finish: TiN
Drill Bit Material: Carbide-Tipped Shank Dia.: 39/64"
Decimal Equivalent: 0.6250 Item: Screw Machine Drill Bit
Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon Drill Bit Grouping: Drill Bit
Grade: High Performance Sizes Included: 5/8"
Drill Bit Size: 5/8" Flute Length: 87.00mm
Overall Length: 148.00mm Depth:Dia. Ratio: 4xD
Drill Bit Point Angle: 135 Degrees Point Type: Self Centering, Honed, Helical Relief
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 5/8 In., Decimal Equivalent 0.6250, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 148.00mm, Grade High Performance, Shank Dia. 39/64 In., Flute Length 87.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 5/8 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29606250