Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 63/64in.

  • Zoro #: G0495455
  • Mfr #: 29609844

$224.69

  • Point Type: Self Centering, Honed, Helical Relief
  • Shank Dia.: 31/32"
  • Drill Bit Point Angle: 135 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29609844 Specifications

  • Zoro #: G0495455
  • Mfr #: 29609844
Point Type: Self Centering, Honed, Helical Relief Shank Dia.: 31/32"
Drill Bit Point Angle: 135 Degrees Drill Bit Grouping: Drill Bit
Drill Bit Size: 25.00mm Grade: High Performance
Drill Bit Dimension Type: Metric Drill Bit Finish: TiN
Item: Screw Machine Drill Bit Drill Bit Material: Carbide-Tipped
Sizes Included: 25.00mm Flute Length: 135.00mm
Overall Length: 198.00mm Decimal Equivalent: 0.9843
Depth:Dia. Ratio: 4xD Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Cutting Direction: Right Hand Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 25.00mm, Decimal Equivalent 0.9843, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 198.00mm, Grade High Performance, Shank Dia. 31/32 In., Flute Length 135.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 25.00mm, Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29609844