Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 7.00mm

  • Zoro #: G0496329
  • Mfr #: 29602756

$136.95

  • Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
  • Drill Bit Grouping: Drill Bit
  • Flute Length: 40.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29602756 Specifications

  • Zoro #: G0496329
  • Mfr #: 29602756
Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon Drill Bit Grouping: Drill Bit
Flute Length: 40.00mm Drill Bit Material: Carbide-Tipped
Sizes Included: 7.00mm Item: Screw Machine Drill Bit
Drill Bit Point Angle: 135 Degrees Depth:Dia. Ratio: 4xD
Shank Dia.: 6.50mm Decimal Equivalent: 0.2756
Grade: High Performance Drill Bit Dimension Type: Metric
Point Type: Self Centering, Honed, Helical Relief Drill Bit Size: 7.00mm
Overall Length: 4" Drill Bit Finish: TiN
Cutting Direction: Right Hand Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 7.00mm, Decimal Equivalent 0.2756, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 4 In., Grade High Performance, Shank Dia. 6.50mm, Flute Length 40.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 7.00mm, Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29602756