Zoro Select
Screw Machine Drill Bit, 7/8 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish
Mfr # 29608750
Zoro # G0495586
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/8 in
- Decimal Equivalent 0.8750
- Drill Bit Point Angle 135 Degrees
Explore More Products
- ZORO SELECT Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-102031
- ZORO SELECT Screw Machine Drill Bit, 21/32 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11006562
- ZORO SELECT Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11002500
- ZORO SELECT Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11004375
- ZORO SELECT Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-102656
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11501250
- ZORO SELECT Screw Machine Drill Bit, P Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-203230
- ZORO SELECT Screw Machine Drill Bit, #39 Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-300995
- ZORO SELECT Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish 29703750
- CHICAGO-LATROBE Screw Machine Drill Bit, #15 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 50870
- OSG Screw Machine Drill Bit, 3.00 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish 9599030
- Zoro Select Screw Machine Length Drill Bits