Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 8.50mm

  • Zoro #: G0496231
  • Mfr #: 29603346

$152.95

  • Grade: High Performance
  • Drill Bit Size: 8.50mm
  • Point Type: Self Centering, Honed, Helical Relief
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29603346 Specifications

  • Zoro #: G0496231
  • Mfr #: 29603346
Grade: High Performance Drill Bit Size: 8.50mm
Point Type: Self Centering, Honed, Helical Relief Drill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Metric Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Drill Bit Finish: TiN Item: Screw Machine Drill Bit
Drill Bit Material: Carbide-Tipped Overall Length: 110.00mm
Shank Dia.: 8.00mm Flute Length: 1-15/16"
Decimal Equivalent: 0.3346 Depth:Dia. Ratio: 4xD
Sizes Included: 8.50mm Drill Bit Point Angle: 135 Degrees
Cutting Direction: Right Hand Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 8.50mm, Decimal Equivalent 0.3346, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 110.00mm, Grade High Performance, Shank Dia. 8.00mm, Flute Length 1-15/16 In., Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 8.50mm, Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29603346