Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 9/32in.

  • Zoro #: G0496310
  • Mfr #: 29602812

$145.48

  • Drill Bit Material: Carbide-Tipped
  • Depth x Dia. Ratio: 4xD
  • Point Type: Self Centering, Honed, Helical Relief
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29602812 Specifications

  • Zoro #: G0496310
  • Mfr #: 29602812
Drill Bit Material: Carbide-Tipped Depth x Dia. Ratio: 4xD
Point Type: Self Centering, Honed, Helical Relief Depth:Dia. Ratio: 4xD
Grade: High Performance Drill Bit Point Angle: 135 Degrees
Item: Screw Machine Drill Bit Overall Length: 4"
Sizes Included: 9/32" Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Flute Length: 40.00mm Drill Bit Dimension Type: Fractional Inch
Shank Dia.: 17/64" Decimal Equivalent: 0.2813
Drill Bit Size: 9/32" Drill Bit Finish: TiN
Drill Bit Grouping: Drill Bit Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 9/32 In., Decimal Equivalent 0.2813, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 4 In., Grade High Performance, Shank Dia. 17/64 In., Flute Length 40.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 9/32 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29602812