Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, 1-1/16in., 26.99mm

  • Zoro #: G0496426
  • Mfr #: 29510625
$217.73
  • Drill Bit Point Angle: 125 Degrees
  • Point Type: Honed, 4 Facet Split
  • Shank Dia.: 1"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29510625 Specifications

  • Zoro #: G0496426
  • Mfr #: 29510625
Drill Bit Point Angle: 125 Degrees Point Type: Honed, 4 Facet Split
Shank Dia.: 1" Drill Bit Dimension Type: Fractional Inch
Item: Screw Machine Drill Bit Drill Bit Grouping: Drill Bit
Depth:Dia. Ratio: 4xD Drill Bit Material: Carbide-Tipped
Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon Sizes Included: 1-1/16"
Flute Length: 144.00mm Decimal Equivalent: 1.0625
Grade: Heavy Duty Overall Length: 208.00mm
Drill Bit Finish: Uncoated Drill Bit Size: 1-1/16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 1-1/16 In., Decimal Equivalent 1.0625, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 208.00mm, Grade Heavy Duty, Shank Dia. 1 In., Flute Length 144.00mm, Point Type Honed, 4 Facet Split, For Drilling Holes In Most Materials, Excluding, less than 35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon, Sizes Included 1-1/16 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29510625