Zoro Select
Screw Machine Drill Bit, 11/16 in Size, 125 Degrees Point Angle, Carbide-Tipped, Uncoated Finish
Mfr # 29506875
Zoro # G0496819
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/16 in
- Drill Bit Point Angle 125 Degrees
- Decimal Equivalent 0.6875
Explore More Products
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11501250
- ZORO SELECT Screw Machine Drill Bit, 3/4 in Size, 125 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 29507500
- ZORO SELECT Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish 460-101719A
- ZORO SELECT Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-102031
- ZORO SELECT Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11002500
- ZORO SELECT Screw Machine Drill Bit, 9.00 mm Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-403543
- ZORO SELECT Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-104375
- ZORO SELECT Screw Machine Drill Bit, 23/64 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11003594
- ZORO SELECT Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish 460-102656A
- ZORO SELECT Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish 460-105000A
- CHICAGO-LATROBE Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 50835
- Zoro Select Drill Bits