Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, 1/4in., 6.35mm

  • Zoro #: G0497318
  • Mfr #: 29502500

$111.84

  • Drill Bit Dimension Type: Fractional Inch
  • Decimal Equivalent: 0.2500
  • Overall Length: 100.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29502500 Specifications

  • Zoro #: G0497318
  • Mfr #: 29502500
Drill Bit Dimension Type: Fractional Inch Decimal Equivalent: 0.2500
Overall Length: 100.00mm Drill Bit Point Angle: 125 Degrees
Shank Dia.: 15/64" Drill Bit Size: 1/4"
Grade: Heavy Duty Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon
Flute Length: 1-17/32" Point Type: Honed, 4 Facet Split
Sizes Included: 1/4" Depth:Dia. Ratio: 4xD
Drill Bit Finish: Uncoated Drill Bit Material: Carbide-Tipped
Item: Screw Machine Drill Bit Drill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 1/4 In., Decimal Equivalent 0.2500, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 100.00mm, Grade Heavy Duty, Shank Dia. 15/64 In., Flute Length 1-17/32 In., Point Type Honed, 4 Facet Split, For Drilling Holes In Most Materials, Excluding, less than 35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon, Sizes Included 1/4 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29502500