- Zoro #: G0496520
- Mfr #: 29509375
|
Depth:Dia. Ratio: 4xD
| Grade: Heavy Duty
|
Shank Dia.: 59/64 in
| Point Type: Honed, 4 Facet Split
|
Drill Bit Dimension Type: Fractional Inch
| Overall Length: 7 17/32 in
|
Drill Bit Grouping: Drill Bit
| Drill Bit Material: Carbide-Tipped
|
Item: Screw Machine Drill Bit
| Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon
|
Decimal Equivalent: 0.9375
| Sizes Included: 15/16"
|
Drill Bit Finish: Uncoated
| Drill Bit Point Angle: 125 Degrees
|
Flute Length: 5 1/32 in
| Drill Bit Size: 15/16 in
|
Standards: Not Rated
| Flute Type: Spiral
|
Number of Flutes: 2
| Cutting Direction: Right Hand
|
Material - Machining: Carbide Tipped
| Measurement System: Fractional Inch
|
Drill Length Class: Screw Machine Length
| Shank Type - Machining: Straight
|
Material Grade - Machining: Heavy Duty
| Drill Point Length: 6.19 mm
|
Number of Coolant Holes: 2
| Shank Length: 2 1/2 in
|
Drill Bit Point Type: 4 Facet Point
| Primary Material Application: All Materials
|
Spiral Direction: Right Hand
| Finish - Machining: Bright (Uncoated)
|
Drill Diameter Tolerance: +0.0000 in /-0.0010 in
| Maximum Drilling Depth: 5 1/32 in
|
Primary Material Application ISO Code: H, K, N, S
| Country of Origin (subject to change): United States
|