Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, 15/32in., 11.91mm

  • Zoro #: G0497065
  • Mfr #: 29504688
$127.65
  • Drill Bit Finish: Uncoated
  • Drill Bit Material: Carbide-Tipped
  • Depth:Dia. Ratio: 4xD
See full product details
This item ships free.

Cjt Koolcarb #29504688 Specifications

  • Zoro #: G0497065
  • Mfr #: 29504688
Drill Bit Finish: Uncoated Drill Bit Material: Carbide-Tipped
Depth:Dia. Ratio: 4xD Decimal Equivalent: 0.4688
Point Type: Honed, 4 Facet Split Drill Bit Point Angle: 125 Degrees
Flute Length: 2 21/32 in Grade: Heavy Duty
Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon Drill Bit Dimension Type: Fractional Inch
Shank Dia.: 29/64 in Drill Bit Size: 15/32 in
Drill Bit Grouping: Drill Bit Sizes Included: 15/32"
Overall Length: 5 1/16 in Item: Screw Machine Drill Bit
Flute Type: Spiral Standards: Not Rated
Number of Flutes: 2 Cutting Direction: Right Hand
Measurement System: Fractional Inch Number of Coolant Holes: 2
Drill Diameter Tolerance: +0.0000 in /-0.0010 in Primary Material Application ISO Code: H, K, N, S
Finish - Machining: Bright (Uncoated) Spiral Direction: Right Hand
Primary Material Application: All Materials Drill Bit Point Type: 4 Facet Point
Shank Length: 2 13/32 in Material Grade - Machining: Heavy Duty
Drill Length Class: Screw Machine Length Maximum Drilling Depth: 2 21/32 in
Material - Machining: Carbide Tipped Drill Point Length: 3.10 mm
Shank Type - Machining: Straight Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 125 Degrees , 4 Facet Point, Carbide Tipped, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.4688

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29504688