Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, 17/64in., 6.75mm

  • Zoro #: G0497290
  • Mfr #: 29502656
$121.12
  • Point Type: Honed, 4 Facet Split
  • Drill Bit Dimension Type: Fractional Inch
  • Decimal Equivalent: 0.2656
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29502656 Specifications

  • Zoro #: G0497290
  • Mfr #: 29502656
Point Type: Honed, 4 Facet Split Drill Bit Dimension Type: Fractional Inch
Decimal Equivalent: 0.2656 Depth:Dia. Ratio: 4xD
Drill Bit Finish: Uncoated Grade: Heavy Duty
Drill Bit Size: 17/64" Overall Length: 4"
Drill Bit Point Angle: 125 Degrees Flute Length: 1-9/32"
Sizes Included: 17/64" Drill Bit Grouping: Drill Bit
Shank Dia.: 1/4" Item: Screw Machine Drill Bit
Drill Bit Material: Carbide-Tipped Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 17/64 In., Decimal Equivalent 0.2656, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 4 In., Grade Heavy Duty, Shank Dia. 1/4 In., Flute Length 1-9/32 In., Point Type Honed, 4 Facet Split, For Drilling Holes In Most Materials, Excluding, less than 35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon, Sizes Included 17/64 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29502656