Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, 19/32in., 15.08mm

  • Zoro #: G0496916
  • Mfr #: 29505938

$133.35

  • Drill Bit Point Angle: 125 Degrees
  • Drill Bit Size: 19/32"
  • Drill Bit Dimension Type: Fractional Inch
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29505938 Specifications

  • Zoro #: G0496916
  • Mfr #: 29505938
Drill Bit Point Angle: 125 Degrees Drill Bit Size: 19/32"
Drill Bit Dimension Type: Fractional Inch Drill Bit Grouping: Drill Bit
Shank Dia.: 37/64" Flute Length: 83.00mm
Depth:Dia. Ratio: 4xD Drill Bit Finish: Uncoated
Drill Bit Material: Carbide-Tipped Point Type: Honed, 4 Facet Split
Item: Screw Machine Drill Bit Overall Length: 144.00mm
Decimal Equivalent: 0.5938 Sizes Included: 19/32"
Grade: Heavy Duty Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 19/32 In., Decimal Equivalent 0.5938, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 144.00mm, Grade Heavy Duty, Shank Dia. 37/64 In., Flute Length 83.00mm, Point Type Honed, 4 Facet Split, For Drilling Holes In Most Materials, Excluding, less than 35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon, Sizes Included 19/32 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29505938