Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, 1in., 25.40mm

  • Zoro #: G0496450
  • Mfr #: 29510000
$210.45
  • Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon
  • Drill Bit Finish: Uncoated
  • Flute Length: 5 5/16 in
See full product details
This item ships free.

Cjt Koolcarb #29510000 Specifications

  • Zoro #: G0496450
  • Mfr #: 29510000
Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon Drill Bit Finish: Uncoated
Flute Length: 5 5/16 in Point Type: Honed, 4 Facet Split
Shank Dia.: 63/64 in Sizes Included: 1"
Decimal Equivalent: 1.0000 Drill Bit Point Angle: 125 Degrees
Drill Bit Material: Carbide-Tipped Depth:Dia. Ratio: 4xD
Item: Screw Machine Drill Bit Drill Bit Size: 1 in
Overall Length: 7 13/16 in Drill Bit Dimension Type: Fractional Inch
Grade: Heavy Duty Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Standards: Not Rated
Number of Flutes: 2 Flute Type: Spiral
Number of Coolant Holes: 2 Primary Material Application: All Materials
Drill Diameter Tolerance: +0.0000 in /-0.0010 in Maximum Drilling Depth: 5 5/16 in
Primary Material Application ISO Code: H, K, N, S Drill Point Length: 6.60 mm
Measurement System: Fractional Inch Material Grade - Machining: Heavy Duty
Shank Length: 2 1/2 in Shank Type - Machining: Straight
Material - Machining: Carbide Tipped Spiral Direction: Right Hand
Drill Length Class: Screw Machine Length Finish - Machining: Bright (Uncoated)
Drill Bit Point Type: 4 Facet Point Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 1 in, Drill Bit Point Angle 125 Degrees , 4 Facet Point, Carbide Tipped, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 1.0000

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29510000