Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, 21/64in., 8.33mm

  • Zoro #: G0497220
  • Mfr #: 29503281

$118.75

  • Drill Bit Finish: Uncoated
  • Shank Dia.: 5/16"
  • Point Type: Honed, 4 Facet Split
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29503281 Specifications

  • Zoro #: G0497220
  • Mfr #: 29503281
Drill Bit Finish: Uncoated Shank Dia.: 5/16"
Point Type: Honed, 4 Facet Split Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon
Drill Bit Size: 21/64" Overall Length: 4-11/32"
Flute Length: 1-15/16" Depth:Dia. Ratio: 4xD
Drill Bit Dimension Type: Fractional Inch Drill Bit Point Angle: 125 Degrees
Drill Bit Grouping: Drill Bit Item: Screw Machine Drill Bit
Drill Bit Material: Carbide-Tipped Decimal Equivalent: 0.3281
Grade: Heavy Duty Sizes Included: 21/64"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 21/64 In., Decimal Equivalent 0.3281, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 4-11/32 In., Grade Heavy Duty, Shank Dia. 5/16 In., Flute Length 1-15/16 In., Point Type Honed, 4 Facet Split, For Drilling Holes In Most Materials, Excluding, less than 35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon, Sizes Included 21/64 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29503281