Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, 22.50mm

  • Zoro #: G0496581
  • Mfr #: 29508858
$205.85
  • Drill Bit Finish: Uncoated
  • Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon
  • Drill Bit Point Angle: 125 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29508858 Specifications

  • Zoro #: G0496581
  • Mfr #: 29508858
Drill Bit Finish: Uncoated Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon
Drill Bit Point Angle: 125 Degrees Shank Dia.: 22.00mm
Depth:Dia. Ratio: 4xD Drill Bit Grouping: Drill Bit
Overall Length: 187.00mm Drill Bit Material: Carbide-Tipped
Flute Length: 124.00mm Decimal Equivalent: 0.8858
Drill Bit Size: 22.50mm Drill Bit Dimension Type: Metric
Grade: Heavy Duty Sizes Included: 22.50mm
Item: Screw Machine Drill Bit Point Type: Honed, 4 Facet Split
Cutting Direction: Right Hand Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 22.50mm, Decimal Equivalent 0.8858, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 187.00mm, Grade Heavy Duty, Shank Dia. 22.00mm, Flute Length 124.00mm, Point Type Honed, 4 Facet Split, For Drilling Holes In Most Materials, Excluding, less than 35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon, Sizes Included 22.50mm, Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29508858