Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, 23/32in., 18.26mm

  • Zoro #: G0496776
  • Mfr #: 29507188

$157.55

  • Decimal Equivalent: 0.7188
  • Drill Bit Dimension Type: Fractional Inch
  • Item: Screw Machine Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29507188 Specifications

  • Zoro #: G0496776
  • Mfr #: 29507188
Decimal Equivalent: 0.7188 Drill Bit Dimension Type: Fractional Inch
Item: Screw Machine Drill Bit Depth:Dia. Ratio: 4xD
Drill Bit Size: 23/32" Grade: Heavy Duty
Drill Bit Point Angle: 125 Degrees Sizes Included: 23/32"
Overall Length: 161.00mm Drill Bit Material: Carbide-Tipped
Point Type: Honed, 4 Facet Split Drill Bit Finish: Uncoated
Shank Dia.: 45/64" Flute Length: 100.00mm
Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon Drill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 23/32 In., Decimal Equivalent 0.7188, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 161.00mm, Grade Heavy Duty, Shank Dia. 45/64 In., Flute Length 100.00mm, Point Type Honed, 4 Facet Split, For Drilling Holes In Most Materials, Excluding, less than 35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon, Sizes Included 23/32 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29507188