Zoro Select
Screw Machine Drill Bit, 27/32 in Size, 125 Degrees Point Angle, Carbide-Tipped, Uncoated Finish
Mfr # 29508438
Zoro # G0496636
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 27/32 in
- Drill Bit Point Angle 125 Degrees
- Drill Bit Material Carbide-Tipped
Explore More Products
- ZORO SELECT Screw Machine Drill Bit, 3.50 mm Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-401378B
- ZORO SELECT Screw Machine Drill Bit, 9/64 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11001406
- ZORO SELECT Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-104531
- ZORO SELECT Screw Machine Drill Bit, 21/32 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11006562
- ZORO SELECT Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11505000
- ZORO SELECT Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish 460-105000A
- ZORO SELECT Screw Machine Drill Bit, 1 1/4 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11512500
- ZORO SELECT Screw Machine Drill Bit, #25 Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-301495B
- ZORO SELECT Screw Machine Drill Bit, 14.00 mm Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11505512
- OSG Screw Machine Drill Bit, 21/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP243-6563
- CLEVELAND Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish C14550
- Zoro Select Drill Bits