Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, 27/64in., 10.72mm

  • Zoro #: G0497117
  • Mfr #: 29504219

$127.65

  • Drill Bit Point Angle: 125 Degrees
  • Shank Dia.: 13/32"
  • Grade: Heavy Duty
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29504219 Specifications

  • Zoro #: G0497117
  • Mfr #: 29504219
Drill Bit Point Angle: 125 Degrees Shank Dia.: 13/32"
Grade: Heavy Duty Drill Bit Dimension Type: Fractional Inch
Item: Screw Machine Drill Bit Drill Bit Finish: Uncoated
Decimal Equivalent: 0.4219 Flute Length: 64.00mm
Drill Bit Material: Carbide-Tipped Drill Bit Size: 27/64"
Overall Length: 125.00mm Point Type: Honed, 4 Facet Split
Drill Bit Grouping: Drill Bit Sizes Included: 27/64"
Depth:Dia. Ratio: 4xD Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 27/64 In., Decimal Equivalent 0.4219, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 125.00mm, Grade Heavy Duty, Shank Dia. 13/32 In., Flute Length 64.00mm, Point Type Honed, 4 Facet Split, For Drilling Holes In Most Materials, Excluding, less than 35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon, Sizes Included 27/64 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29504219