Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, 29/32in., 23.02mm

  • Zoro #: G0496557
  • Mfr #: 29509062
$185.64
  • Depth:Dia. Ratio: 4xD
  • Depth x Dia. Ratio: 4xD
  • Drill Bit Size: 29/32"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29509062 Specifications

  • Zoro #: G0496557
  • Mfr #: 29509062
Depth:Dia. Ratio: 4xD Depth x Dia. Ratio: 4xD
Drill Bit Size: 29/32" Decimal Equivalent: 0.9062
Item: Screw Machine Drill Bit Drill Bit Material: Carbide-Tipped
Drill Bit Finish: Uncoated Drill Bit Grouping: Drill Bit
Flute Length: 124.00mm Point Type: Honed, 4 Facet Split
Shank Dia.: 57/64" Drill Bit Dimension Type: Fractional Inch
Grade: Heavy Duty Sizes Included: 29/32"
Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon Drill Bit Point Angle: 125 Degrees
Overall Length: 187.00mm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 29/32 In., Decimal Equivalent 0.9063, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 187.00mm, Grade Heavy Duty, Shank Dia. 57/64 In., Flute Length 124.00mm, Point Type Honed, 4 Facet Split, For Drilling Holes In Most Materials, Excluding, less than 35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon, Sizes Included 29/32 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29509062