Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, 29/64in., 11.51mm

  • Zoro #: G0497071
  • Mfr #: 29504531

$128.12

  • Drill Bit Material: Carbide-Tipped
  • Shank Dia.: 7/16"
  • Drill Bit Finish: Uncoated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29504531 Specifications

  • Zoro #: G0497071
  • Mfr #: 29504531
Drill Bit Material: Carbide-Tipped Shank Dia.: 7/16"
Drill Bit Finish: Uncoated Sizes Included: 29/64"
Grade: Heavy Duty Point Type: Honed, 4 Facet Split
Decimal Equivalent: 0.4531 Item: Screw Machine Drill Bit
Drill Bit Grouping: Drill Bit Overall Length: 129.00mm
Depth:Dia. Ratio: 4xD Flute Length: 67.00mm
Drill Bit Dimension Type: Fractional Inch Drill Bit Size: 29/64"
Drill Bit Point Angle: 125 Degrees Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 29/64 In., Decimal Equivalent 0.4531, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 129.00mm, Grade Heavy Duty, Shank Dia. 7/16 In., Flute Length 67.00mm, Point Type Honed, 4 Facet Split, For Drilling Holes In Most Materials, Excluding, less than 35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon, Sizes Included 29/64 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29504531