Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, 31/32in., 24.61mm

  • Zoro #: G0496487
  • Mfr #: 29509688

$195.79

  • Depth:Dia. Ratio: 4xD
  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Grouping: Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29509688 Specifications

  • Zoro #: G0496487
  • Mfr #: 29509688
Depth:Dia. Ratio: 4xD Drill Bit Material: Carbide-Tipped
Drill Bit Grouping: Drill Bit Sizes Included: 31/32"
Overall Length: 195.00mm Item: Screw Machine Drill Bit
Flute Length: 132.00mm Drill Bit Dimension Type: Fractional Inch
Decimal Equivalent: 0.9688 Drill Bit Finish: Uncoated
Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon Drill Bit Size: 31/32"
Point Type: Honed, 4 Facet Split Drill Bit Point Angle: 125 Degrees
Grade: Heavy Duty Shank Dia.: 61/64"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 31/32 In., Decimal Equivalent 0.9688, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 195.00mm, Grade Heavy Duty, Shank Dia. 61/64 In., Flute Length 132.00mm, Point Type Honed, 4 Facet Split, For Drilling Holes In Most Materials, Excluding, less than 35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon, Sizes Included 31/32 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29509688