Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, 3/4in., 19.05mm

  • Zoro #: G0496730
  • Mfr #: 29507500

$166.75

  • Overall Length: 166.00mm
  • Shank Dia.: 47/64"
  • Depth:Dia. Ratio: 4xD
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29507500 Specifications

  • Zoro #: G0496730
  • Mfr #: 29507500
Overall Length: 166.00mm Shank Dia.: 47/64"
Depth:Dia. Ratio: 4xD Drill Bit Grouping: Drill Bit
Decimal Equivalent: 0.7500 Drill Bit Dimension Type: Fractional Inch
Drill Bit Material: Carbide-Tipped Drill Bit Finish: Uncoated
Point Type: Honed, 4 Facet Split Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon
Flute Length: 105.00mm Drill Bit Size: 3/4"
Sizes Included: 3/4" Item: Screw Machine Drill Bit
Drill Bit Point Angle: 125 Degrees Grade: Heavy Duty
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 3/4 In., Decimal Equivalent 0.7500, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 166.00mm, Grade Heavy Duty, Shank Dia. 47/64 In., Flute Length 105.00mm, Point Type Honed, 4 Facet Split, For Drilling Holes In Most Materials, Excluding, less than 35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon, Sizes Included 3/4 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29507500