Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, 35/64in., 13.89mm

  • Zoro #: G0496977
  • Mfr #: 29505469

$136.28

  • Grade: Heavy Duty
  • Shank Dia.: 17/32"
  • Item: Screw Machine Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29505469 Specifications

  • Zoro #: G0496977
  • Mfr #: 29505469
Grade: Heavy Duty Shank Dia.: 17/32"
Item: Screw Machine Drill Bit Drill Bit Dimension Type: Fractional Inch
Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon Flute Length: 79.00mm
Depth:Dia. Ratio: 4xD Drill Bit Size: 35/64"
Drill Bit Point Angle: 125 Degrees Decimal Equivalent: 0.5469
Point Type: Honed, 4 Facet Split Drill Bit Finish: Uncoated
Sizes Included: 35/64" Overall Length: 140.00mm
Drill Bit Grouping: Drill Bit Drill Bit Material: Carbide-Tipped
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 35/64 In., Decimal Equivalent 0.5469, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 140.00mm, Grade Heavy Duty, Shank Dia. 17/32 In., Flute Length 79.00mm, Point Type Honed, 4 Facet Split, For Drilling Holes In Most Materials, Excluding, less than 35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon, Sizes Included 35/64 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29505469