Zoro Select
Screw Machine Drill Bit, 37/64 in Size, 125 Degrees Point Angle, Carbide-Tipped, Uncoated Finish
Mfr # 29505781
Zoro # G0496931
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 37/64 in
- Decimal Equivalent 0.5781
- Drill Bit Point Angle 125 Degrees
Explore More Products
- ZORO SELECT Screw Machine Drill Bit, 9/64 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11001406
- ZORO SELECT Screw Machine Drill Bit, 9.00 mm Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-403543
- ZORO SELECT Screw Machine Drill Bit, 3.50 mm Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-401378B
- ZORO SELECT Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-102500
- ZORO SELECT Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish 460-101875
- ZORO SELECT Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11002500
- ZORO SELECT Screw Machine Drill Bit, 12.00 mm Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-404724B
- ZORO SELECT Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11502500
- ZORO SELECT Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish 460-101406A
- OSG Screw Machine Drill Bit, 9/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP243-5626
- OSG Screw Machine Drill Bit, 8.90 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish 8665890
- Zoro Select Screw Machine Length Drill Bits