Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, 3/8in., 9.53mm

  • Zoro #: G0497169
  • Mfr #: 29503750
$120.18
  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Finish: Uncoated
  • Grade: Heavy Duty
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29503750 Specifications

  • Zoro #: G0497169
  • Mfr #: 29503750
Drill Bit Material: Carbide-Tipped Drill Bit Finish: Uncoated
Grade: Heavy Duty Drill Bit Dimension Type: Fractional Inch
Overall Length: 115.00mm Drill Bit Point Angle: 125 Degrees
Flute Length: 54.00mm Decimal Equivalent: 0.3750
Shank Dia.: 23/64" Drill Bit Grouping: Drill Bit
Depth:Dia. Ratio: 4xD Drill Bit Size: 3/8"
Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon Point Type: Honed, 4 Facet Split
Item: Screw Machine Drill Bit Sizes Included: 3/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 3/8 In., Decimal Equivalent 0.3750, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 115.00mm, Grade Heavy Duty, Shank Dia. 23/64 In., Flute Length 54.00mm, Point Type Honed, 4 Facet Split, For Drilling Holes In Most Materials, Excluding, less than 35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon, Sizes Included 3/8 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29503750