Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, 39/64in., 15.48mm

  • Zoro #: G0496907
  • Mfr #: 29506094

$136.94

  • Flute Length: 87.00mm
  • Drill Bit Dimension Type: Fractional Inch
  • Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29506094 Specifications

  • Zoro #: G0496907
  • Mfr #: 29506094
Flute Length: 87.00mm Drill Bit Dimension Type: Fractional Inch
Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon Drill Bit Finish: Uncoated
Decimal Equivalent: 0.6094 Item: Screw Machine Drill Bit
Drill Bit Point Angle: 125 Degrees Overall Length: 148.00mm
Point Type: Honed, 4 Facet Split Sizes Included: 39/64"
Depth:Dia. Ratio: 4xD Shank Dia.: 19/32"
Drill Bit Size: 39/64" Drill Bit Material: Carbide-Tipped
Grade: Heavy Duty Drill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 39/64 In., Decimal Equivalent 0.6094, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 148.00mm, Grade Heavy Duty, Shank Dia. 19/32 In., Flute Length 87.00mm, Point Type Honed, 4 Facet Split, For Drilling Holes In Most Materials, Excluding, less than 35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon, Sizes Included 39/64 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29506094