Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, 4-5/32in.L

  • Zoro #: G0496268
  • Mfr #: 29603160

$136.95

  • Drill Bit Point Angle: 135 Degrees
  • Decimal Equivalent: 0.3160
  • Drill Bit Size: O
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29603160 Specifications

  • Zoro #: G0496268
  • Mfr #: 29603160
Drill Bit Point Angle: 135 Degrees Decimal Equivalent: 0.3160
Drill Bit Size: O Drill Bit Finish: TiN
Flute Length: 1-3/4" Grade: High Performance
Item: Screw Machine Drill Bit Depth:Dia. Ratio: 4xD
Drill Bit Dimension Type: Letter Point Type: Self Centering, Honed, Helical Relief
Drill Bit Grouping: Drill Bit Shank Dia.: 19/64"
Drill Bit Material: Carbide-Tipped Overall Length: 106.00mm
Sizes Included: O Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Letter, Drill Bit Size O, Decimal Equivalent 0.3160, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 106.00mm, Grade High Performance, Shank Dia. 19/64 In., Flute Length 1-3/4 In., Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included O, Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29603160